Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Federal Signal

Model # :WBB171264

MPN #: AV1-LED-024A

Federal Signal AV1-LED-024A combination audible/visual signal, flashing, 24VDC, Amber

Product Description
Federal Signal AV1-LED-024A Combination Audible/Visual Signal, flashing, 24VDC, Amber

Federal Signal introduces the Model AV1LED combination audible/visual signal. The AV1-LED features a 100% polycarbonate housing that is rated for Type 3R rain-tight applications. Dome comes in amber. The AV1-LED design provides three mounting configurations. The black base will accommodate mounting to a 1/2-inch NPT pipe, a 4-inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes. All AV1-LED units feature a unique twist and lock dome to allow for tool-free access to the LED. The fresnel lensing provides superior visibility in all directions. The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The unit is capable of independent flashing light and sounder operation. The LED can be field adjusted to two flash patterns, 60 FPM or 75 FPM via a jumper on the PC board. The AV1-LED comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color-coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1-LED is UL and cUL Listed and CSA Certified. 5 Year Limited Warranty.
PRICE
$305.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6.48 in
Weight1 lbs
Diameter5-3/4 in

Product Details

TypeSurface Mount For Outdoor Use
Lamp Life Hours60000 hr
Flash Rate/MinuteAdjustable to 60 or 75
ColorYellow
Operating Temperature-31F to 150F
Mounting LocationPipe, Surface
Voltage24 V
Made in the USAYes
Light SourceLED
Package Quantity1
Manufacturers Part NumberAV1-LED-024A
Decibels85
Operating Current.27 mA
LED Color FamilyVisual
BrandFederal Signal