Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack
|
Questions & Answers (0)
Product Description
Create your own iron-on transfers using an ordinary clothes iron, most software, your inkjet printer and Personal Creations T-shirt Transfers. T-shirt Transfers are designed for white or light-colored, 100 percent cotton or polyester/cotton fabrics. Image can be flipped using the printer menu or iron-on transfer feature within graphics software. Color Shield formula ensures crisp, long-lasting image quality. Transfers feed easily through most inkjet printers.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Matte |
| Color | White |
| For Use With | Inkjet Printers |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Style | Iron-On Transfer |
| Material | Cotton |
| Description | T-Shirt Transfer |
| Package Quantity | 18 Sheets/Pack |
| Manufacturers Part Number | 8938 |
| Brand | Avery |