Pacon® Spectra Art Tissue, 10 lbs., 12 x 18, 25 Assorted Colors, 100 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Spritz or brush with water to blend assorted vibrant colors. Tissue won't tear when folded, cut or crinkled.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Paper Weight | 10 lbs |
| Paper Size | 12 x 18 |
Product Details
| Style | Tissue Paper |
| Package Quantity | 100 Sheets/Pack |
| Description | Spectra Art Tissue |
| Color | Assorted |
| Manufacturers Part Number | 59530 |
| Paper Color Family | Assorted |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |