Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274951

MPN #: ATC17-BK

Lightweight Aluminum Transport Wheelchair, Black Frame, 17" Seat Width

Product Description
A Trailblazer in Mobility Support and Independence When it comes to the world of superior wheeled mobility, nothing can beat Drive Medical's leading edge and very popular, sturdy yet Lightweight Transport Wheelchair. This all-purpose wheelchair will empower you like nothing else, as it meets and exceeds your mobile needs and expectations. As a maintenance free Lightweight Transport Wheelchair, this personal transport aid arrives at your door ready to roll. Developed with your comfort, safety and ease of use squarely in mind, it's a durable mobility assistant suited to the unique requirements of men and women, as well as younger users of all ages. In addition to the unbeatable comfort and long-lasting design, it can be folded up in a jiffy and its ultra-lightweight frame makes it easy to move it in and out of any vehicle in no time flat. Due to its sturdy, yet lightweight frame and easy maneuverability, your caregiver will also be singing its praises in no time flat. Available with a 17" or 19" width seat and in colors Red, Black, Silver, or Blue. Go ahead... Experience the Drive Difference Now!

Features and Benefits
  • Aluminum frame is lightweight and strong
  • Both 17" and 19" come with swing-away footrests
  • Comes with seat belt for added safety
  • Nylon upholstery is comfortable, lightweight and easy to clean
  • Weighs only 19 lbs
  • Composite 8" wheels are lightweight and maintenance free
  • Padded armrests provide additional comfort
  • Back folds down for storage and transport
  • Aluminum casted back release hinge allows back to fold down for easy storage and transport
  • Standard rear wheel locks
Product Specifications
  • Armrest Length: 10"
  • Armrest to Floor Height: 27"
  • Back of Chair Height: 18"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 9"
  • Folded Dimensions: 33" x 9" x 39.5"
  • Number of Wheels: 4
  • Overall Length w/ Riggings: 33"
  • Overall Product Height: 39.5"
  • Overall Product Length: 33"
  • Overall Product Width: 20"
  • Rear Wheels: 8" x 1"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19"
  • Wheelchair Weight Without Riggings: 19 lbs
  • Width Between Armrest Pads: 14"
  • Width Between Posts: 14.5"
  • Width of Seat Upholstery: 17"
  • Depth of Seat Upholstery: 16"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height39-1/2 in
Weight Capacity300 lbs
Weight19 lbs
Seat Width17 in
Seat Depth16 in
Overall Length with Riggings33 in
Overall Width Closed9 in
SizeStandard
Seat To Floor Height19 in
Overall Width Opened20 in
Back Height18 in

Product Details

TypeTransport Chair
Frame Color FamilyBlack
ArmrestsFixed Arms
ColorBlack
FootrestSwing-away Footrests
DescriptionLightweight Transport Wheelchair
Package Quantity1
Manufacturers Part NumberATC17-BK
BrandDrive Medical

Warranty

WarrantyLifetime Limited