- Heavy duty universal 120 vac 50/60 hz motor standard draws 20.5 amps at full load and reduced voltage at startup
- 10 Ft. motor pendant control comes standard on the manual valves and a 25 ft pendant is standard on pumps equippedwith solenoid valve control
- Great power-to-weight ratio at only 63.1 lbs. with 2.5 Gallons of oil
- 2.5 Gallon aluminum reservoir with an optional roll cage provides strength and protection on the jobsite where plastic fails
- Optional valves available: manual, solenoid, locking block, auto-dump, pressure compensating
- Optional heat exchanger / system filter available
BVA Hydraulic Lightweight Electric Pump, 2.5 Gallon, 4 Way/3 Position Solenoid Lock Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,199.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.35 |
| Width | 10.24 |
| Height | 17.91 |
Product Details
| Operation | Double Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PU55S4L025B |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 577.5 in |