SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Universal One® Gummed Catalog Envelopes, Gummed, 9"W x 12"H, Kraft, 250/Pack

Universal One® Gummed Catalog Envelopes, Gummed, 9"W x 12"H, Kraft, 250/Pack

Item #: WBB32804

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $104.95 ea.
  • Buy 3-5 $90.95 ea.
  • Buy 6+ $87.83 ea.

Quantity

Customers Also Viewed

Universal One® Pull & Seal Catalog Envelopes, 12"W x 9"H, White, 100/Pack

Universal One® Pull & Seal Catalog Envelopes, 12"W x 9"H, White, 100/Pack

Free Shipping

Universal® Letter Slitter Hand Letter Opener w/ Concealed Blade, 2-1/2"L, White, 3/Pack

Universal® Letter Slitter Hand Letter Opener w/ Concealed Blade, 2-1/2"L, White, 3/Pack

Free Shipping

Expandable Self Seal Envelopes, 15"W x 10"H, Kraft, 100/Pack

Expandable Self Seal Envelopes, 15"W x 10"H, Kraft, 100/Pack

Universal One® Pull & Seal Catalog Envelopes, 12"W x 9"H, Kraft, 100/Pack

Universal One® Pull & Seal Catalog Envelopes, 12"W x 9"H, Kraft, 100/Pack

Free Shipping

Universal® Clasp Catalog Envelopes, 28 lb., 9"W x 12"H, Kraft, 100/Pack

Universal® Clasp Catalog Envelopes, 28 lb., 9"W x 12"H, Kraft, 100/Pack

Free Shipping

Universal® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack

Universal® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack

Free Shipping

Universal® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack

Universal® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack

Free Shipping

Lee Products Company Sortkwik Fingertip Moisteners, 1-3/4 Oz., Pink

Lee Products Company Sortkwik Fingertip Moisteners, 1-3/4 Oz., Pink

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Lightweight Kraft Catalog Envelopes, Gummed, 20-lb., 9 x 12, 250/Box

Kraft Catalog Envelopes, White Catalog Envelopes
Large flap with wide gummed seal.
Kraft
Lightweight 20-lb. paper stock.
250 envelopes per box.
9 x 12
This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Paper Weight 20 lbs
  • Width 9 in
  • Height 12 in
  • Weight 9 lbs

Product Details

  • Seal Type Gummed Flap
  • Description Lightweight Kraft Catalog Envelope
  • Paper Type Envelope
  • Type Catalog Envelopes
  • Brand Universal
  • Package Quantity 250/box
  • Recyclable Yes
  • Style Catalog Envelopes
  • Manufacturers Part Number 41105
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal One® Gummed Catalog Envelopes, Gummed, 9"W x 12"H, Kraft, 250/Pack

Universal One® Gummed Catalog Envelopes, Gummed, 9"W x 12"H, Kraft, 250/Pack

Item #: WBB32804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant