Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keystone

Model # :WBB1409516

MPN #: 109I-LRG-WHT-1BX

Lightweight Nylon Hairnet, 100% Latex Free, White, 28", 144/Box

Product Description
Lightweight Nylon Hairnet, 100% Latex Free, White, 28", 144/Box

Experience a blend of comfort and protection with the "Keystone 109I-LRG-WHT-1BX Latex Free Nylon White Hair Net". This protective gear is absolutely latex free so it's a great choice for safeguarding your staff while working on sensitive procedures. An essential for food service, manufacturing industries and other facilities, these hairnets are easy to wear. Constructed from superior-quality nylon, this lightweight and breathable protective cover is sturdy and durable enough to sustain for long working hours. Measuring 28", it offers a comfortable fit. The color of the protective cover is white.

Each hairnet comes individually wrapped in tissue paper
PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Size28"

Product Details

TypeHairnet
MaterialNylon
Package Quantity144
DescriptionLightweight Nylon Hairnet
ColorWhite
Manufacturers Part Number109I-LRG-WHT-1BX
BrandKeystone