- Constructed of 100% flame-resistant Aramid mesh
- Elastic construction provides a comfortable fit even during extended use
- White Color
Oberon® Flame-Resistant Hair Nets, White, 20" Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Size | 20" |
Product Details
| Type | Hairnet |
| Material | Aramid |
| Package Quantity | 1 |
| Description | Flame Resistant Hair Net |
| Color | White |
| Manufacturers Part Number | FRHAIRNET-N20 |
| Brand | Oberon |