Drive Medical Aluminum Shower Chair and Commode with Casters, 16"W x 16"D Seat
This lightweight portable shower chair commode with casters by Drive Medical is packed with features to ensure a pleasant and comfortable bathing experience. One of the greatest benefits is the ultra comfort padded seat, featuring an open front design making personal hygiene easy and convenient. When the shower chair is not in use the back and 12 qt. commode bucket can be removed without tools making cleaning and storage simple. The frame is manufactured with lightweight rust resistant anodized aluminum able to withstand a 300 lbs. weight capacity. Easy to operate this shower chair commode comes equipped with 3" non skid casters making transfer too an from any bathroom safe and secure. Arm height is 8" from seat. This product is protected by a limited lifetime warranty.
Drive Medical Aluminum Shower Chair and Commode with Casters, 16"W x 16"D Seat
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-1/2 in |
| Height | 38 in |
| Weight Capacity | 300 lbs |
| Weight | 14 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 21 in |
| Size | Standard |
| Width Between Arms | 18" |
Product Details
| Type | Shower Commode Chair |
| Color | Gray |
| Material | Aluminum |
| Description | Drive Aluminum Shower Chair & Commode with Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 11114KD-1 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |