Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :T9FB1611023

MPN #: 808-22

Case Design Lightweight Rugged Travel Case 808 Carry Case - 22"L x 20"W x 12"H - Black

Product Description
Features
  • Super Case
  • Rugged
  • Lightweight
  • Molded polyethylene construction
  • Traditional girder-rib design
  • Recessed handles and latches
  • Aluminum tongue-and-grove frame with gasket
  • Continuous hinge
  • Corrosion-resistant hardware
  • Pad eye loop allows you to make use of combo or key pad lock
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 22"L x 20"W x 12"H
  • Outer Dimensions: 24"W x 22"D x 14"H


PRICE
$489.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width22 in
Height14 in
Inside Length22 in
Inside Width20 in
Inside Height12 in
Weight Capacity65 lbs
Weight15 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
TypeTravel Case
ColorBlack
SeriesSuper Case
Mold TypeVacuum Formed Polyethylene
Handle TypeRecessed Handle
StyleCase without Foam
MaterialPolyethylene
Manufacturers Part Number808-22
BrandCase Design

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets ATA Spec 300 Cat 1