- Shippable Rugged Carry Transit Case
- Molded polyethylene construction
- Protruding corners protect hardware
- Aluminum tongue-and groove closure with gasket
- Recessed turn fasteners
- Padlockable
- Steel rubber grip spring-loaded handle
- Full length hinge
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 18"L x 14"W x 8"H
- Outer Dimensions: 21"W x 17"D x 11"H
Case Design Shippable Rugged Transit Case 929 Carry Case - 18"L x 14"W x 8"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 |
| Width | 17 in |
| Height | 11 in |
| Inside Length | 18 in |
| Inside Width | 14 in |
| Inside Height | 8 in |
| Weight Capacity | 50 lbs |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Transit Case |
| Color | Black |
| Series | Transit Case |
| Mold Type | Vacuum Formed Polyethylene |
| Handle Type | Steel Rubber Grip Spring Loaded Handle |
| Style | Case without Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 929-188 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ATA Spec 300 Cat 1 |