- Super Case
- Rugged
- Lightweight
- Molded polyethylene construction
- Traditional girder-rib design
- Recessed handles and latches
- Aluminum tongue-and-grove frame with gasket
- Continuous hinge
- Corrosion-resistant hardware
- Pad eye loop allows you to make use of combo or key pad lock
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 25"L x 19"W x 13-3/4"H
- Outer Dimensions: 27"W x 21"D x 15-3/4"H
Case Design Lightweight Rugged Travel Case 808 Carry Case - 25"L x 19"W x 13-3/4"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 |
| Width | 21 in |
| Height | 15-3/4 in |
| Inside Length | 25 in |
| Inside Width | 19 in |
| Inside Height | 13-3/4 in |
| Weight Capacity | 65 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Travel Case |
| Color | Black |
| Series | Super Case |
| Mold Type | Vacuum Formed Polyethylene |
| Handle Type | Recessed Handle |
| Style | Case without Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 808-2514 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ATA Spec 300 Cat 1 |