Case Design Suit Carrying Shipping Case 228-16525 - 16"L x 10-1/2"W x 5-1/4"H - Black
|
Questions & Answers (0)
Product Description
Suit Case, A rugged workhorse, Tough High-density polyethylene, Locks and hardware are plated steel, Hard-wearing, heavy-duty plastic handle, Water repellent finish-inside and out
Inside Dimensions: 16"L x 10-1/2"W x 5-1/4"H
Outer Dimensions: 18"W x 12-1/2"D x 7-1/4"H
Inside Dimensions: 16"L x 10-1/2"W x 5-1/4"H
Outer Dimensions: 18"W x 12-1/2"D x 7-1/4"H
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 12-1/2 in |
| Height | 7-1/4 in |
| Inside Length | 16 in |
| Inside Width | 10-1/2 in |
| Inside Height | 5-1/4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | Black |
| Style | Non-Wheeled Case |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 228-16525 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |