Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275139

MPN #: 10403

Lightweight Walking Forearm Crutches, Adult

Product Description
This forearm crutch by Drive Medical is packed with features. The vinyl coated and ergonomically contoured arm cuff is molded for comfort and stability. Both the leg and forearm sections adjust independently without tools to ensure optimal comfort and personal sizing. The extra-large tips provide added stability to the crutch, which supports a weight capacity of 300 lbs. This product is protected by a limited lifetime warranty.

PRICE
$97.95

1
1
Expected on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight2.6 ea. lbs
SizeAdult

Product Details

Assembly RequiredNo
TypeForearm Crutches
ColorSilver
Optional Accessories10268-1, 10439-8, 10439T-8, 10374BK-8
MaterialSteel
Package Quantity1 Pair
DescriptionLightweight Walking Forearm Crutches
Manufacturers Part Number10403
BrandDrive Medical

Warranty

WarrantyLifetime Limited