Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192293

MPN #: LPAD-G-PM-STL

Freenotes Lilypad Cymbals with Steel Portable Mount Kit, Green

Product Description
Hop on the Lilypad Cymbals to create layers of rhythmic fun! Unlike the cymbals on a drum set, the Lilypad offers a wider variety of tones that can provide additional depth when accompanying other Freenotes Harmony Park instruments. The Lilypad Cymbals are available in green or silver and come with three mallets.

Specifications:
  • Style: Crotales
  • Tonal Quality: Bright/ Sustaining
  • Notes: 10
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: C Major Pentatonic
  • Range: Alto/Soprano
  • Mallets: 3 Black (80 Durometer)
  • Dimensions: Ø31-1/2" x 39"H
*Finished height varies based on mounting, post style, and desired age group.

PRICE
$5,719.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 ft 6 in
Width31 ft 6 in
Height39 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionLilypad Cymbals with Steel Portable Mount Kit
ColorGreen
Manufacturers Part NumberLPAD-G-PM-STL
BrandFreenotes