Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192212

MPN #: MRAY-PM

Freenotes Manta Ray with Portable Mount Kit, Silver

Product Description
The design and tonal qualities of the Manta Ray both undulate and ripple, mimicking the actual wingspan of a Manta Ray. Featuring two sides with four mallets, users can produce airy and tranquil sounds from this graceful, artistic instrument. Ideal for two people to play side-by-side.

Specifications:
  • Style: Chime
  • Tonal Quality: Bright/Sustaining
  • Notes: 36
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: C Major Diatonic
  • Range: Alto/Soprano
  • Mallets: 4 Gray (90 Durometer)
  • Dimensions: 72-7/8"L x 19-1/2"W x 47"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$8,109.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 ft 11 in
Width19 ft 6 in
Height47 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionManta Ray with Portable Mount Kit
ColorSilver
Manufacturers Part NumberMRAY-PM
BrandFreenotes