CEF Limber Adjustable Height Tilt Table, 72"L x 42"W x 30" - 48"H, Folkstone Hex
Write a Review
|
Questions & Answers (0)
Product Description
Introducing CEF's newest table creation that seats up to 6 students from 3rd grade through University! Limber covers all the bases by being mobile, fits through doorways, provides storage, a seamless tilting top, and has a sit-to-stand pneumatic base.
Limber-Height Adjustable, Tilting Table. Height Range 30"-48" in standard table position. Width with top tilted-33"W to allow for mobility through standard doorways. CEF Dry High-Pressure Laminate, Dry Erase Tough Top Dimension 42x72-1" powder coated MDF substrate, antimicrobial, seamless finish which requires no edge banding or T-Molding. Open cabinet center storage pass through design with one height adjustable center shelf. Alternating side storage compartments per side with 4 Gratnell's storage trays per compartment (1-6 inch tray and 3-3 inch trays). Folkstone Hex-Standard Matte Finish with Northsea Gray Edge Laminate. White Dry Erase top.
Limber-Height Adjustable, Tilting Table. Height Range 30"-48" in standard table position. Width with top tilted-33"W to allow for mobility through standard doorways. CEF Dry High-Pressure Laminate, Dry Erase Tough Top Dimension 42x72-1" powder coated MDF substrate, antimicrobial, seamless finish which requires no edge banding or T-Molding. Open cabinet center storage pass through design with one height adjustable center shelf. Alternating side storage compartments per side with 4 Gratnell's storage trays per compartment (1-6 inch tray and 3-3 inch trays). Folkstone Hex-Standard Matte Finish with Northsea Gray Edge Laminate. White Dry Erase top.
PRICE
$4,315.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 42 in |
| Height | 30 - 48 in |
| Weight | 388 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tilt Table |
| Frame Color Family | Folkstone Hex |
| Series | Limber |
| Top Color Family | White |
| Style | Adjustable Height |
| Description | Adjustable Height Tilt Table |
| Frame Material | Steel |
| Leg Type | 4 Casters |
| Manufacturers Part Number | LMBR-TABLE-FHS-DE |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | CEF |
Warranty
| Warranty | 12 yr |