CEF Limber Door Kit, 21"L x 13-1/4"W x 1"H, Paint Scrape Steel
Write a Review
|
Questions & Answers (0)
Product Description
Limber Doors include double cabinet doors for center (2 per side) and Bin compartment doors (1 per side). Take your CEF Limber Table to the next level by adding doors to the center storage cabinet and the single storage cabinet on each side of your Limber Table. Secure your materials both in the classroom and in transit as you move your Limber Table from classroom to classroom.
PRICE
$609.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 13-1/4 in |
| Height | 1 in |
| Weight | 420 lbs |
Product Details
| Assembly Required | Yes |
| Type | Door Kit |
| Frame Color Family | Paint Scrape Steel |
| Series | Limber |
| Description | Double Cabinet Doors |
| Manufacturers Part Number | LMBR-CAB-DOOR-KIT-PSS |
| Shape | Rectangle |
| Brand | CEF |
Warranty
| Warranty | 12 yr |