Scotsman® Line set MC2648 STD Remote 25' Braze
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BRTEL25 |
| Type | Line Set |
| Brand | Scotsman |
Warranty
| Warranty | 3 Years Parts and Labor on All Components |
Related Products
Prodigy Plus® Ice Maker, nugget style, Original Chewable Ice®, remote-cooled, production capacity up to 1044 lb/24 hours at 70°/50° (781 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 208-230v/60/1-ph, 11.7 amps, NSF, cULus, engineered and assembled in USA Features and Benefits Sealed, maintenance-free bearings for reduced preventative maintenance and ...
Prodigy ELITE® Ice Maker, cube style, air-cooled, no condenser (remote), production capacity up to 996 lb/24 hours at 70°/50° (869 lb AHRI certified at 90°/70°), medium cube size, ICELINQ® mobile app, Bluetooth® connectivity, preservation mode, external bin full indicator, AutoAlert™ indicating lights, WaterSense adjustable purge control, one-touch cleaning, harvest assist, unit specific QR code, stainless steel finish, AgION™ antimicrobial protection, 208-230v/60/3-ph, 10.8 amps, cULus, NSF, engineered and assembled in USA ENHANCED RELIABILITY: Integrated ...
Prodigy ELITE® Ice Maker, cube style, air-cooled, no condenser (remote), production capacity up to 500 lb/24 hours at 70°/50° (400 lb AHRI certified at 90°/70°), small cube size, ICELINQ® mobile app, Bluetooth® connectivity, preservation mode, external bin full indicator, AutoAlert™ indicating lights, WaterSense adjustable purge control, one-touch cleaning, harvest assist, unit specific QR code, stainless steel finish, AgION™ antimicrobial protection, 115v/60/1-ph, 16.2 amps, cULus, NSF, engineered and assembled in USA ENHANCED RELIABILITY: Integrated ...
Prodigy Plus® Ice Maker, nugget style, H2 Nugget Ice, remote-cooled, production capacity up to 896 lb/24 hours at 70°/50° (758 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 115v/60/1-ph, 17.4 amps, NSF, cULus, engineered and assembled in USA Features: Sealed, maintenance‑free bearings for reduced preventative maintenance and long‑lasting performance Stainless ...
Prodigy ELITE® Ice Maker, cube style, air-cooled, no condenser (remote), production capacity up to 1828 lb/24 hours at 70°/50° (1662 lb AHRI certified at 90°/70°), small cube size, ICELINQ® mobile app, Bluetooth® connectivity, preservation mode, external bin full indicator, AutoAlert™ indicating lights, WaterSense adjustable purge control, one-touch cleaning, harvest assist, unit specific QR code, stainless steel finish, AgION™ antimicrobial protection, 208-230v/60/1-ph, 24.8 amps, cULus, NSF, engineered and assembled in USA ENHANCED RELIABILITY: Integrated ...