Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB2196180

MPN #: LSDS1.9X16-22-3-3-V[25-60]-0.5-CD

Omni Metalcraft Lineshaft 3' Var Speed Drive Conveyor LSDS1.9X16-22-3-3-V[25-60]-0.5-CD 22"BF 1/2 HP

Product Description
Omni Metalcraft Lineshaft 3' Var Speed Drive Conveyor LSDS1.9X16-22-3-3-V[25-60]-0.5-CD 22"BF 1/2 HP

Lineshaft Driven Live Roller Conveyors are a unique concept in powered conveyors.The basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure.

Lineshaft Conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 FPM. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize Lineshaft performance.

Features:
  • 3' Long
  • 22" Between Frame
  • 1.9" dia. x 16 ga. Galv. Rollers on 3" centers
  • 25-60 Feet Per Minute
  • 1/2 HP
  • 115VAC - 1 phase
  • Non-Reversing Variable Speed Controller
  • (2) Supports for 36" Top of Roller
PRICE
$2,899.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width25 in
Height36 in
Weight CapacityMaximum 60 per Item Being Conveyed lbs
Weight228 lbs
Roller Diameter1.9 in
Between Frame Width22 in
Axle Center3 in

Product Details

Assembly RequiredAssembled
TypeLineshaft Conveyor
Horsepower1/2 HP
StyleDrive
Voltage115 V
MaterialGalvanized Steel
Conveyor Speed25-60 FPM
Manufacturers Part NumberLSDS1.9X16-22-3-3-V[25-60]-0.5-CD
Conveyor SectionStraight
Leg Sets per Unit2
BrandOmni Metalcraft