Features:
- No more wrapping! Simply insert product, peel tape and seal!
- Self-Seal Bubble Pouches have a 1-1/2" lip and tape seal
- Made with high slip 3/16" bubble
- Case of 250
Model # :WBB1499533
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4 in |
| Thickness | 3/16 in |
Product Details
| Type | Self-Seal Bubble Bags |
| Package Quantity | 250 |
| Color | Clear |
| Manufacturers Part Number | B1499533 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | No |