Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1125649

MPN #: PES1P2SH

Liquid Bag Filter, Polyester Felt, 7-1/16"Dia. X 32"L, 1 Micron, Steel Ring - Pkg Qty 50

Product Description
Constructed using 100% synthetic polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration, Polyester bags are singed . Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520. Ability to remove both solid and gelatinous particles. Broad chemical compatibility.

PRICE
$260.00  Sold in packages of 50 / $5.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Weight0.4 lbs
Diameter4-1/8 in

Product Details

TypeLiquid Bag Filter
Microns1 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialPolyester Felt
Manufacturers Part NumberPES1P2SH
Media FinishPlain
BrandAJR Filtration