- Attractive appearance and narrow 12" (30.5 cm) width.
- Accommodates all 1/2 gallon (1.9 litre) and most 1 gallon (3.8 litre) bag-in-box (BIB) containers.
- Connects to ambient water supply for a final coffee beverage served over ice.
- Refill or rinse LED lights alert the operator when more concentrate or cleaning is needed.
Liquid Coffee Ambient Dispenser LCA-2 - 34400.0002
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,229.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/16 in |
| Depth | 24-7/8 in |
| Height | 30 in |
| Weight | 83 lbs |
Product Details
| Type | Dispenser |
| Amperage | 14.2 A |
| Capacity | 2.5OZ |
| Voltage | 120 V |
| Connector Type | Scholle 1910LX |
| Watts | 1700 W |
| Manufacturers Part Number | 34400.0002 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |