- Attractive appearance with shorter profile.
- Dispense over 120 (5 oz.) cups per hour.
- Accommodates two .5 gallon bag-in-box (BIB).
- Serves two coffee products and hot water.
- Refill LED lights alert the operator when more concentrate is needed.
- Rinse LED lights alert the operator cleaning is needed.
- Set up for continuous dispense (by the cup) for self-serve applications or portioncontrol to fill cups or carafes.
Low Profile Liquid Coffee Ambient Dispenser LCA-2, LP - 38800
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,019.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-13/16 in |
| Depth | 20-7/8 in |
| Height | 23-3/16 in |
| Weight | 65 lbs |
Product Details
| Type | Dispenser |
| Amperage | 12 A |
| Capacity | 5OZ |
| Voltage | 120 V |
| Connector Type | Scholle 1910LX |
| Watts | 1425 W |
| Manufacturers Part Number | 38800.0000 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |