Coffee mate® Non-Dairy Liquid Creamer, Singles, French Vanilla, 0.375 oz., 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate Non-Dairy Liquid Creamer, Singles
Handy, single-serve creamers require no refrigeration. Creamers are easy to use. Simply shake well, pour, stir and enjoy. Each single-serve portion contains 0.375 oz. of French Vanilla-flavored creamer.
Handy, single-serve creamers require no refrigeration. Creamers are easy to use. Simply shake well, pour, stir and enjoy. Each single-serve portion contains 0.375 oz. of French Vanilla-flavored creamer.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.375 oz. |
Product Details
| Premeasured | Yes |
| Type | Non-Dairy |
| Flavor | French Vanilla |
| Package Quantity | 50 |
| Description | Liquid Singles |
| Manufacturers Part Number | NES35170 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |