Coffee mate® Non-Dairy Powdered Creamer, Original, 11 oz Canister, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Coffee-Mate® Non-Dairy Powdered Creamer, Original
Quality powdered creamer format with a unique flip-top design that allows for an easy pour. 2-year shelf life stored at room temperature. No refrigeration necessary. Lactose-free, Kosher dairy and cholesterol-free..
Quality powdered creamer format with a unique flip-top design that allows for an easy pour. 2-year shelf life stored at room temperature. No refrigeration necessary. Lactose-free, Kosher dairy and cholesterol-free..
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
| Product Dimensions | 9.25" x 12.5" x 7.2" |
Product Details
| Premeasured | N |
| Type | Non-Dairy |
| Flavor | Original Cream |
| Packing Type | Canister |
| Package Quantity | 12 |
| Description | Powder Canister |
| Gluten Free | Y |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |