H-B DURAC Liquid-In-Glass Refrigerator/Freezer Thermometer, -40 to 27C (-40 to 80F), Steel Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Range | -40/27°C (-40/80°F) |
Product Details
| Manufacturers Part Number | B60802-0300 |
| Type | Steel Case |
| Accuracy | ± 1°C; ± 2 °F |
| Divisions | 1°C; 2°F |
| Brand | Bel-Art |
Related Products
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...
These mercury free thermometers are traceable to NIST and cover ranges from -90 to 25°C or -130 to 80°F. Verify sample temperatures in freezers/ultra-low freezers Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid ...
Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass. Traceable to NIST Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability Tested and inspected by our USA quality team For enhanced readability use thermometer magnifier B61400-7000Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services ...
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass. Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration Individually serialized
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...