Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WBB2240700

MPN #: IBF10PMDG-4

Dyna-Glo™ Liquid Propane Blue Flame Vent Free Ice House Heater IBF10PMDG-4 - 10,000 BTU

Product Description
Dyna-Glo™ IBF10PMDG-4 10,000 BTU Liquid Propane Blue Flame Vent Free Ice House Heater

Dyna-Glo™ wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in icehouse or lodge. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This Blue Flame Icehouse Heater burns with 99.9% efficiency, and operates on Propane onjly. LOW-MED-HI variable control knob offers the most customizable heat settings. Not for sale in Austin & Houston Texas, Minnesota, New York City, California or Canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 20 or 40-lb. tank (not included) with included 10 ft. propane hose and regulator.

Features:

  • DEPENDABLE - Ideal for daily supplemental or emergency use, such as power outages
  • ECONOMICAL - Cut heating bills by warming only occupied areas
  • COMFORT – Manually adjust the heat setting to your desired temperature
  • SAFE - Built-in oxygen depletion sensor (ODS) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected
  • CONVENIENT – One continuous press of the battery assisted igniter makes ignition quick & effortless
  • VERSATILE - Includes all necessary hardware & bracket for wall mounting
  • UPGRADEABLE - Separately sold optional Wall Heater Fan (B2240712) distributes heat in a quiet, yet powerful way
PRICE
$319.95

1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-5/16 in
Depth9-1/2 in
Height20 in
Weight16.5 lbs
Coverage Area300 ft²

Product Details

TypeBlue Flame Heater
ColorBlack
Temperature ControlManual
Mounting LocationWall
Heat Settings3
MaterialSteel
Ignition TypeElectronic Battery Assisted
Manufacturers Part NumberIBF10PMDG-4
BTU10000 BTU
Fuel TypePropane
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA