Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WBB2240687

MPN #: IRSS30LPT-2P

Dyna-Glo™ Liquid Propane Infrared Vent Free Thermostatic Heater IRSS30LPT-2P - 30,000 BTU

Product Description
Dyna-Glo™ IRSS30LPT-2P 30,000 BTU Liquid Propane Infrared Vent Free Thermostatic Wall Heater

Dyna-Glo™ wall heaters are the ideal choice for safe, indoor supplemental heating.This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using infrared heating technology, objects are warmed first similiar to how the sun heats & feels. This Infrared Wall Heaters burn with 99.9% efficiency, and operates on Propane only. Thermostat control knob automatically maintains your ideal heat level. Not for sale in Austin & Houston Texas, Minnesota, New York City, California or Canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from local gas company.

Features:

  • DEPENDABLE - Ideal for daily supplemental or emergency use, such as power outages
  • ECONOMICAL - Cut heating bills by warming only occupied areas
  • COMFORT – Heater automatically adjusts to your desired temperature; just like your home thermostat
  • SAFE - Built-in oxygen depletion sensor (ODS) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected
  • CONVENIENT – One continuous press of the battery assisted igniter makes ignition quick & effortless
  • VERSATILE - Includes all the necessary hardware & bracket for wall mounting
  • UPGRADEABLE - Separately sold optional base legs (B2240711) provide the alternative of floor mounting. Separately sold optional Wall Heater Fan (B2240712) distributes heat in a quiet, yet powerful way
PRICE
$355.95

This product will be restocked by Nov 21, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/16 in
Depth10-1/2 in
Height24-1/8 in
Weight24.6 lbs
Coverage Area1000 ft²

Product Details

TypeInfrared Heater
ColorWhite
Temperature ControlThermostat
Mounting LocationWall or Floor
Heat Settings5
MaterialSteel
Ignition TypeElectronic Battery Assisted
Manufacturers Part NumberIRSS30LPT-2P
BTU30000 BTU
Fuel TypePropane
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA