AMES BLUE MAX Liquid Rubber Waterproofer - Trowel Grade 1 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Blue Max® Trowel Grade Multi-purpose Waterproofer is a thick, blue, elastomeric, waterproofing rubber primarily used as a filler & sealer for joints, holes, valleys, cracks, around vents, low spots, flashings & seams up to 5/8" wide.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Filler & Sealer |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | BLUE MAX Liquid Rubber Waterproofer - Trowel Grade |
| Features | Non-Toxic, Eco-Friendly, Low VOC & Made in the USA |
| Color | Blue |
| Manufacturers Part Number | BMX1TG |
| For Use With | Multi-Surface Interior/Exterior Use. Top coat required for exterior applications |
| Brand | Ames |