Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Plush

Model # :WBB3181782

MPN #: 32005

Plush™ Recreational Surface Coating, 5 Gallon Pail, Tournament Light Blue

Product Description
Shipping is limited to approved regions based on temperature requirements. Plushcolor® recreational coatings are 100% acrylic, high performance, non-fading all weather color systems for use on tennis, basketball, pickleball courts and other recreational surfaces. Plushcolor® will adhere to asphalt, emulsified asphalt and suitable concrete surfaces (never before painted concrete must be properly prepped via acid etch and primed with PT-Primer X & E330). There are three key functions that provide the foundation to Plushcolor®'s coatings: playability, durability and vibrant, fade resistant colors. The entire Plushcolor® line is acrylic based and low VOC making them easier to clean and easier on the environment. Plushcolor® and Acrylic Resurfacer are shipped in 'concentrate' form – sand and water to be added per specification sheet. Plushcolor® is shipped nationwide and worldwide from our network of locations.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal.

Product Details

StyleHigh Performance
TypeAcrylic Paint
Size TypePail
FinishMatte
Package Quantity1
DescriptionRecreational Surface Coating
FeaturesHigh performance, Non-fading
ColorTournament Light Blue
Manufacturers Part Number32005
For Use WithTennis, Basketball and Pickleball Court
BrandPlush