Lista® 10 Drawer Standard Width Cabinet - Bright Blue, Keyed Alike
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small items. Includes 10 drawers: (4) 2" (6) 3", 210 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small items. Includes 10 drawers: (4) 2" (6) 3", 210 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
PRICE
$4,149.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/4 in |
| Depth | 28-1/2 in |
| Height | 41-3/4 in |
| Drawer Weight Capacity | 440 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Stationary |
| Color | Bright Blue |
| Number of Drawers | 10 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Number of Compartments | 210 |
| Manufacturers Part Number | XSSC0900-1002BBKA |
| Drawer Quantity (Drawer Height) | 4(2"), 6(3") |
| Base Type | Forkliftable Frame |
| Brand | Lista |