Lista® 15 Drawer Standard Width Cabinet - Bright Blue, No Lock
|
Questions & Answers (0)
Product Description
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small items. Includes 15 drawers: (7) 2" (7) 3" (1) 4", 300 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small items. Includes 15 drawers: (7) 2" (7) 3" (1) 4", 300 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
PRICE
$6,129.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/4 in |
| Depth | 28-1/2 in |
| Height | 59-1/2 in |
| Drawer Weight Capacity | 440 lbs |
Product Details
| Lock Type | No Lock |
| Type | Stationary |
| Color | Bright Blue |
| Number of Drawers | 15 |
| Cabinet Type | Full Height |
| Material | Steel |
| Number of Compartments | 88 |
| Manufacturers Part Number | XSSC1350-1502BBNL |
| Drawer Quantity (Drawer Height) | 7(2"), 7(3"), 1(4") |
| Base Type | Forkliftable Frame |
| Brand | Lista |