Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484399

MPN #: XSSC1350-1417CBMA

Lista 28-1/4"W Cabinet, 14 Drawer, 282 Compart - Classic Blue, Master Keyed

Product Description
Lista SC Series 28-1/4"W Eye Level Cabinet, 14 Drawers, 282 Compartments - Classic Blue Master Keyed

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.

PRICE
$5,989.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
5989.00
Buy 6 units - 10 units
5689.00Save $300.00 (5%)
Buy 11+ units
5509.00Save $480.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth28-1/2 in
Height59-1/2 in
Weight820 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock + Master Key
TypeStationary
ColorClassic Blue
Drawer MaterialSteel
Number of Drawers14
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Number of Compartments282
Manufacturers Part NumberXSSC1350-1417CBMA
Drawer Quantity (Drawer Height)6(2"), 6(3"), 2(5")
Base TypeForkliftable Frame
BrandLista

Warranty

WarrantyLifetime