SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lista 28-1/4"W Cabinet, 6 Drawer, 37 Compart - Bright Blue, No Lock

Lista 28-1/4"W Cabinet, 6 Drawer, 37 Compart - Bright Blue, No Lock

Item #: WBB484588

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray

Blue

Price: $2,212.00

$368.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Little Giant Mobile Pegboard with Back Shelf Storage AFPBS2448-6PYFL - 48" x 24", Floor Lock

Little Giant Mobile Pegboard with Back Shelf Storage AFPBS2448-6PYFL - 48" x 24", Floor Lock

Lista® 9 Drawer Standard Width Cabinet 59-1/2" H - Light Gray, Keyed Alike

Lista® 9 Drawer Standard Width Cabinet 59-1/2" H - Light Gray, Keyed Alike

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compart - Bright Blue, Keyed Alike

Lista 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compart - Bright Blue, Keyed Alike

Lista 40-1/4"W  Cabinet, 9 Drawer, 120 Compart - Bright Blue, Individual Lock

Lista 40-1/4"W Cabinet, 9 Drawer, 120 Compart - Bright Blue, Individual Lock

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Workbench w/ Maple Square Edge Top & 14 Drawers, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & 14 Drawers, 72"W x 30"D, Gray

UNEX FCM99SR48483 Flow Cell Mobile Gravity Rack 48"W x 48"D x 54"H

UNEX FCM99SR48483 Flow Cell Mobile Gravity Rack 48"W x 48"D x 54"H

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Lista SC Series 28-1/4"W Eye Level Cabinet, 6 Drawers, 37 Compartments - Bright Blue, No Lock

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.

Weights & Dimensions

  • Depth 28-1/2 in
  • Width 28-1/4 in
  • Height 59-1/2 in
  • Drawer Weight Capacity 440 lbs
  • Weight 500 lbs

Product Details

  • Number of Drawers 6
  • Drawer Material Steel
  • Construction Type Assembled
  • Lock Type No Lock
  • Number of Compartments 37
  • Type Stationary
  • Brand Lista
  • Material Steel
  • Style Full Height
  • Manufacturers Part Number XSSC1350-0608BBNL
  • Color Family Blue
  • Drawer Quantity (Drawer Height) 1(5"), 1(7"), 4(9")

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lista 28-1/4"W Cabinet, 6 Drawer, 37 Compart - Bright Blue, No Lock

Lista 28-1/4"W Cabinet, 6 Drawer, 37 Compart - Bright Blue, No Lock

Item #: WBB484588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant