Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484487

MPN #: XSSC1350-0801BBRG

Lista 28-1/4"W Cabinet, 8 Drawer, 95 Compart - Bright Blue, Individual Lock

Product Description
Lista SC Series 28-1/4"W Eye Level Cabinet, 8 Drawers, 95 Compartments - Bright Blue Individual Lock

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
PRICE
$4,855.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4855.00
Buy 6 units - 10 units
4609.00Save $246.00 (5%)
Buy 11+ units
4469.00Save $386.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth28-1/2 in
Height59-1/2 in
Weight590 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBright Blue
Drawer MaterialSteel
Number of Drawers8
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Number of Compartments95
Manufacturers Part NumberXSSC1350-0801BBRG
Drawer Quantity (Drawer Height)5(5"), 3(7")
Base TypeForkliftable Frame
BrandLista

Warranty

WarrantyLifetime