Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB484511

MPN #: XSST0750-0505MCBNL

Lista 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compart - Classic Blue, No Lock

|
Questions & Answers (0)
PRICE
$1,990.00
Usually ships in 120 to 123 days
Lista ST Series 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compartments - Classic Blue, No Lock

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.