Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484626

MPN #: XSST0750-0602MBBMA

Lista 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compart - Bright Blue, Master Keyed

Product Description
Lista ST Series 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compartments - Bright Blue, Master Keyed

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.

PRICE
$3,425.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3425.00
Buy 6 units - 10 units
3255.00Save $170.00 (5%)
Buy 11+ units
3149.00Save $276.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight395 lbs
Drawer Weight Capacity165 lbs

Product Details

Lock TypeKeyed Lock + Master Key
TypeMobile
ColorBright Blue
Drawer MaterialSteel
Number of Drawers6
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments58
Manufacturers Part NumberXSST0750-0602MBBMA
Drawer Quantity (Drawer Height)2(2"), 2(3"), 1(5"), 1(9")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime