Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484294

MPN #: XSST0750-0602MLGNL

Lista 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compart - Light Gray, No Lock

Product Description
Lista ST Series 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compartments - Light Gray, No Lock

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
PRICE
$3,379.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3379.00
Buy 6 units - 10 units
3209.00Save $170.00 (5%)
Buy 11+ units
3109.00Save $270.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight395 lbs
Drawer Weight Capacity165 lbs

Product Details

Lock TypeNo Lock
TypeMobile
ColorLight Gray
Drawer MaterialSteel
Number of Drawers6
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments58
Manufacturers Part NumberXSST0750-0602MLGNL
Drawer Quantity (Drawer Height)2(2"), 2(3"), 1(5"), 1(9")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime