Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484345

MPN #: XSHS1350-1601BBNL

Lista 40-1/4"W Cabinet, 16 Drawer, 270 Compart - Bright Blue, No Lock

Product Description
Lista HS Series 40-1/4"W Eye Level Cabinet, 16 Drawers, 270 Compartments - Bright Blue, No Lock

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
PRICE
$7,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
7099.00
Buy 6 units - 10 units
6745.00Save $354.00 (5%)
Buy 11+ units
6529.00Save $570.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth22-1/2 in
Height59-1/2 in
Weight950 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeNo Lock
TypeStationary
ColorBright Blue
Drawer MaterialSteel
Number of Drawers16
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Number of Compartments270
Manufacturers Part NumberXSHS1350-1601BBNL
Drawer Quantity (Drawer Height)10(2"), 6(3")
Base TypeForkliftable Frame
BrandLista

Warranty

WarrantyLifetime