Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484341

MPN #: XSHS0900-0503BBNL

Lista 40-1/4"W Drawer Cabinet, 5 Drawer, 51 Compart - Bright Blue, No Lock

Product Description
Lista HS Series 40-1/4"W Counter Height Cabinet, 5 Drawer, 51 Compartment - Bright Blue, No Lock

Lista Xpress Cabinets feature wide drawers with a shallow depth to offer a maximum density counter height storage that also frees up aisles and passageways. Narrower, standard depth counter height cabinets give you the flexibility to gain high density storage for tools, parts and other items in more spaces.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
PRICE
$3,449.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3449.00
Buy 6 units - 10 units
3279.00Save $170.00 (5%)
Buy 11+ units
3175.00Save $274.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth22-1/2 in
Height41-3/4 in
Weight430 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeNo Lock
TypeStationary
ColorBright Blue
Drawer MaterialSteel
Number of Drawers5
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments51
Manufacturers Part NumberXSHS0900-0503BBNL
Drawer Quantity (Drawer Height)1(3"), 1(5"), 2(7"), 1(9")
Base TypeForkliftable Frame
BrandLista

Warranty

WarrantyLifetime