Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484276

MPN #: XSHS0750-0701MCBKA

Lista 40-1/4"W Mobile Cabinet, 7 Drawers, 94 Compart - Classic Blue, Keyed Alike

Product Description
Lista HS Series 40-1/4"W Mobile Cabinet, 7 Drawers, 94 Compartments - Classic Blue, Keyed Alike

Lista Xpress 40" wide, shallow-depth mobile storage cabinets give you the option to store and transport small items to longer, heavier tools and parts. Its shallow footprint provides safety and convenience where space is tight, and facilitates maneuverability. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 40.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 440 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
PRICE
$4,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4649.00
Buy 6 units - 10 units
4419.00Save $230.00 (5%)
Buy 11+ units
4279.00Save $370.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight530 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeMobile
ColorClassic Blue
Drawer MaterialSteel
Number of Drawers7
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments94
Manufacturers Part NumberXSHS0750-0701MCBKA
Drawer Quantity (Drawer Height)4(2"), 1(3"), 1(5")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime