Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 5 drawers: (3) 5" (1) 7" (1) 9", 57 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.
Lista® 5 Drawer Shallow Depth Cabinet - Bright Blue, Master Keyed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,689.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/4 in |
| Depth | 22-1/2 in |
| Height | 41-3/4 in |
| Drawer Weight Capacity | 440 lbs |
Product Details
| Lock Type | Keyed Lock + Master Key |
| Type | Stationary |
| Color | Bright Blue |
| Number of Drawers | 5 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Number of Compartments | 57 |
| Manufacturers Part Number | XSHS0900-0501BBMA |
| Drawer Quantity (Drawer Height) | 3(5"), 1(7"), 1(9") |
| Base Type | Forkliftable Frame |
| Brand | Lista |