SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Item #: WBB192197

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • No Lock
  • Keyed Alike
  • Master Keyed
  • Keyed Differently

Keyed Differently

Price: $1,815.00

$302.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lista® 10 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 10 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, No Lock

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, No Lock

Lista 28-1/4"W Drawer Cabinet, 6 Drawer, 74 Compart - Bright Blue, Keyed Alike

Lista 28-1/4"W Drawer Cabinet, 6 Drawer, 74 Compart - Bright Blue, Keyed Alike

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 9 Drawer Shallow Depth Cabinet - Bright Blue, Keyed Alike

Lista® 9 Drawer Shallow Depth Cabinet - Bright Blue, Keyed Alike

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 60"W x 30"D x 1-3/4" Thick

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 60"W x 30"D x 1-3/4" Thick

Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.

Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 5 drawers: (3) 5" (1) 7" (1) 9", 61 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

Weights & Dimensions

  • Depth 28-1/2 in
  • Width 28-1/4 in
  • Drawer Weight Capacity 440 lbs
  • Height 41-3/4 in

Product Details

  • Number of Drawers 5
  • Lock Type Keyed Differently
  • Type Stationary
  • Number of Compartments 114
  • Brand Lista
  • Style Counter Height
  • Manufacturers Part Number XSSC0900-0501BBRG
  • Color Family Blue
  • Drawer Quantity (Drawer Height) 3(5"), 1(7"), 1(9")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Item #: WBB192197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant