SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lista® 7 Drawer Shallow Depth Cabinet - Light Gray, Individual Lock

Lista® 7 Drawer Shallow Depth Cabinet - Light Gray, Individual Lock

Item #: WBB192221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray

Gray

Price: $2,467.00

$411.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lista® 9 Drawer Shallow Depth Cabinet - Bright Blue, Keyed Alike

Lista® 9 Drawer Shallow Depth Cabinet - Bright Blue, Keyed Alike

Lista® 10 Drawer Shallow Depth Cabinet - Bright Blue, Individual Lock

Lista® 10 Drawer Shallow Depth Cabinet - Bright Blue, Individual Lock

Lista® 10 Drawer Shallow Depth Cabinet - Bright Blue, No Lock

Lista® 10 Drawer Shallow Depth Cabinet - Bright Blue, No Lock

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Rousseau Metal Modular Storage Drawer Cabinet 36x24x60, 9 Drawers (1 Size) w/o Divider, w/Lock, Gray

Rousseau Metal Modular Storage Drawer Cabinet 36x24x60, 9 Drawers (1 Size) w/o Divider, w/Lock, Gray

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 5 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, Individual Lock

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.

Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 7 drawers: (3) 5" (2) 7" (2) 9", 66 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

Weights & Dimensions

  • Depth 22-1/2 in
  • Width 40-1/4 in
  • Height 59-1/2 in
  • Drawer Weight Capacity 440 lbs

Product Details

  • Number of Drawers 7
  • Lock Type Keyed Differently
  • Number of Compartments 66
  • Type Stationary
  • Brand Lista
  • Style Full Height
  • Manufacturers Part Number XSHS1350-0702LGRG
  • Color Family Gray
  • Drawer Quantity (Drawer Height) 3(5"), 2(7"), 2(9")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Butcher Block Shallow Depth Cabinet Top

$287.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lista® 7 Drawer Shallow Depth Cabinet - Light Gray, Individual Lock

Lista® 7 Drawer Shallow Depth Cabinet - Light Gray, Individual Lock

Item #: WBB192221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant