Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB517286

MPN #: XSSC1350-0803BBKA

Lista® 8 Drawer Standard Width Cabinet - Bright Blue, Keyed Alike

Product Description
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.

Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 8 drawers: (6) 5" (1) 7" (1) 9", 88 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

PRICE
$4,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4149.00
Buy 6 units - 10 units
3939.00Save $210.00 (5%)
Buy 11+ units
3819.00Save $330.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth28-1/2 in
Height59-1/2 in
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeStationary
ColorBright Blue
Number of Drawers8
Cabinet TypeFull Height
MaterialSteel
Number of Compartments88
Manufacturers Part NumberXSSC1350-0803BBKA
Drawer Quantity (Drawer Height)6(5"), 1(7"), 1(9")
Base TypeForkliftable Frame
BrandLista