Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB517308

MPN #: XSSC0900-0901BBNL

Lista® 9 Drawer Standard Width Cabinet - Bright Blue, No Lock

Product Description
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.

Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small to medium sized items. Includes 9 drawers: (4) 2" (3) 3" (2) 5", 154 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

PRICE
$3,849.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3849.00
Buy 6 units - 10 units
3659.00Save $190.00 (5%)
Buy 11+ units
3539.00Save $310.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth28-1/2 in
Height41-3/4 in
Drawer Weight Capacity440 lbs

Product Details

Lock TypeNo Lock
TypeStationary
ColorBright Blue
Number of Drawers9
Cabinet TypeCounter Height
MaterialSteel
Number of Compartments114
Manufacturers Part NumberXSSC0900-0901BBNL
Drawer Quantity (Drawer Height)4(2"), 3(3"), 2(5")
Base TypeForkliftable Frame
BrandLista