The Werner LITEFIT™ Plus H332105XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Enhanced comfort with foam padding on back and shoulders. Twinleg spacer comes pre-installed and is designed to provide a connection point for twin self-retracting lifelines (SRL's) and prevent SRL's from sliding down the harness webbing. Once installed, the spacer holds the dorsal d-ring in an upright position. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast and easy to fit and adjust.
Werner® Litefit Concrete Construction Harness w/ Tongue Buckle Legs, Back & Hip D-Rings, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 5 lbs |
| Size | 2XL |
Product Details
| Type | Construction Harness |
| Belt | Yes |
| Padding | Yes |
| Ring Type | Back D-Ring |
| Series | LITEFIT |
| Front D-Ring | No |
| For Use With | Fall Protection |
| D-Ring Material | Steel |
| Side D Ring | Yes |
| Style | Vest Style Harness |
| Leg Connection Type | Tongue Buckle |
| Chest Connection Type | Pass-Through |
| Back D-Ring | Yes |
| Material | Polyester |
| Description | Litefit Concrete Construction Harness |
| Package Quantity | 1 |
| Shoulder D Ring | No |
| Manufacturers Part Number | H332105XCC |
| Harness Connection | Back, Hip D-Rings |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA 29 CFR 1910 & 1926, ANSI Z359.11-2021 |