Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3126101

MPN #: H132002XHV

Werner® Hi Viz Positioning Harness w/ Tongue Buckle Legs, Back & Hip D Rings, M/L

Product Description

The Werner Hi-Viz H132002XHV Positioning (Back and Hip D-Rings) Harness is designed and manufactured for the most demanding applications and the most serious professional user. Hi-Viz green webbing and load indicators allow for easy inspection. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability and the waist D-rings are for positioning applications. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The backpad is large enough to protect the user, padded to absorb sweat, feels comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. Quick connect chest buckle. Tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

PRICE
$149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight5 lbs
SizeM/L

Product Details

TypePositioning Harness
BeltNo
Number of Legs2
ColorBlue
SeriesHi Viz
ClosureChest - Quick Connect Buckle, Leg - Tongue Buckle
For Use WithFall arrest
D-Ring MaterialSteel
Webbing MaterialPolyester
Padding LocationBack, Shoulder
StyleVest
MaterialPolyester
D-RingBack, Hip
Manufacturers Part NumberH132002XHV
Leg Strap BuckleTongue
Harness ConnectionBack and Hip D-Rings
Chest Strap BuckleQuick-Connect
BrandWerner

Compliance & Certifications

CertificationsANSI Z359.11 & OSHA