The Werner LITEFIT™ H332002 Positioning Harness with Back and Hip D-Rings provides the right harness, fit, and value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware, and bright colors for worker visibility on the jobsite. The rear dorsal D-ring is made from high-quality alloy steel for strength and durability and has an adjustable pad for worker convenience and fit, and hip D-rings for positioning applications. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Werner® H332002 LITEFIT Positioning Harness, Tongue Buckle Legs, M/L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-13/32 in |
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Size | M/L |
Product Details
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | No Padding |
| Chest Connection Type | Pass-Through |
| Material | Polyester Web |
| Manufacturers Part Number | H332002 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | Werner |
| Type | Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | LITEFIT |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Strap Material | Polyester |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | LiteFit Positioning Harness |
Compliance & Certifications
| Certifications | ANSI Z359.11 |